SANI-LAV 2003L-0.5 Chrome-Plated Brass Wall-Mount 10" Swivel Spout With Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 2003L-0.5 Model 2003L With Flow Rate Of 0.5 GPM
Replacement spout for most standard SANI-LAV sinks and wash stations. Solid cast brass construction for maximum strength and durability. Flow control of 0.5 GPM.
Replacement spout for most standard SANI-LAV sinks and wash stations. Solid cast brass construction for maximum strength and durability. Flow control of 0.5 GPM.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2003L-0.5 |
| Mounting Location | Wall |
| For Use With | Sinks, Wash Stations Scrub Sinks |
| Material | Brass |
| Description | Wall Mount Swivel Spout |
| Brand | Sani-Lav |