- Material: Brass
- Length: 1-3/16"
- Includes: 111-1093 (2) Washers
- Plating: Chrome-Plated
- Inlet: 7/8" Female
- Outlet: 7/8" Male
- Lead Free: Y
Allpoints 1111312 Swivel, Pre-Rinse/Spray Valve For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 018200-40 |
| Type | Faucet Parts |
| For Use With | Pre-Rinse Spray Valves |
| Material | Brass |
| Description | Pre-Rinse/Spray Valve Swivel |
| Brand | T&S Brass |