- Sturdy, And Durable - Thick, Double Wall Panel
- Feet Won't Break Off From Panel
- Stable, Recycled Rubber Feet, Securely Attached To Panel
- Easy Stacking, No Tangling Of Feet
- Feet Rotate Flat For Stacking
- Molded-In Lugs Keep Units From Sliding When Stacked
- Tamper Resistant Linking Bracket
- Prevent In-Line Barricades From Being Pulled Apart
- Linking Bracket Accommodates Various Configurations
- Units Pivot On Bracket And Adjust To Uneven Ground
- Holes For Bolting On Signs (One Side)
- Panels On Both Sides For Retroreflective Sheeting
Plasticade Plastic Interlocking Crowd Control Barrier, 74"L x 39-1/2"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 3 in |
| Height | 39-1/2 in |
| Weight | 32 lbs |
| Reflective | No |
| Distance Between Rails | 4-1/4 in |
| Thickness | 1-5/8 in |
| Panel Width | 51 in |
Product Details
| Assembly Required | No |
| Interlocking | Yes |
| Type | Crowd Control Barricade |
| Reflective Tape | No |
| Color | White |
| Foldable | No |
| Mounting Location | Freestanding |
| Finish | None |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 2004-W |
| Accepts Barricade Light | No |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 |