Galvanized Construction Barrier, Connectors
Write a Review
|
Questions & Answers (0)
Product Description
This includes one pair of hardware. To be used with Starter Unit, Add-On Unit or Barrier Panel Unit.
PRICE
$21.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Height | 1-1/4 in |
| Weight | 3 lbs |
| Reflective | No |
| Gauge | 19 ga |
| Base Length | 1-1/4 in |
Product Details
| Assembly Required | No |
| Interlocking | No |
| Type | Connectors |
| Reflective Tape | No |
| For Use With | 436650, 436651, 436652 |
| Foldable | No |
| Mounting Location | None |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HRAIL- CON |
| Accepts Barricade Light | No |
| Brand | Vestil |
Warranty
| Warranty | 90 days |