Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211360

MPN #: 7100094011

3M™ 2364 Performance Masking Tape, 15/16"W x 60-1/8 Yds., 6.5 Mil, Tan - Pkg Qty 36

Product Description
Excellence under stress, 3M™ Performance Masking Tape 2364 offers excellent adhesion at a wide range of temperatures. This versatile masking tape performs well in both general painting and paint bake operations at high temperatures. With excellent adhesion to metal, rubber, glass and plastic it is an economical choice for holding, protecting and bundling applications, as well as many painting operations, particularly those in the industrial and manufacturing fields. This tape can be certified for ASTM-D6123.

Recommended Applications:
  • General masking applications
  • Light to medium duty attachment
  • General labeling
  • General indoor use
Features:
  • Highly Versatile: Complete indoor automotive, woodworking, and machine projects with an everyday masking tape that can handle the heat
  • Comes Off Cleanly: Peels off cleanly from most surfaces without adhesive transfer at temperatures up to 300 °F (149 °C)
  • Easy To Use: The thin, easy-to-tear crepe paper backing conforms well to irregular surfaces and comes off in one piece without slivering
  • Multi-Functional Hold: Offers superior adhesion to countless surfaces including glass, metal, rubber, plastic, and more
  • Smooth And Precise Application: Balanced roll construction offers a controlled unwind that makes dispensing fast, easy, and precise
  • Reliable Rubber Adhesive: Made with a blended rubber adhesive that prevents curling or lifting
Simple science, amazing results, The crepe paper backing tears easily, offers exceptional conformability around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers good holding power that resists lifting and curling. This tape bonds well to metal, rubber, glass and plastic with good holding power and removes cleanly. Under normal operating conditions 3M™ Performance Masking Tape 2364 features one piece removal and is sliver resistant.

What is masking tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

PRICE
$396.00  Sold in packages of 36 / $11.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16
Thickness6.5 mil
Tensile Strength24

Product Details

TypeHigh Performance
ColorWhite
Series2364
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity36
Manufacturers Part Number7100094011
Percent Elongation10
Brand3M