Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211362

MPN #: 7000088414

3M™ 2380 Performance Masking Tape, 15/16"W x 60-1/8 Yds., 7.2 Mil, Tan - Pkg Qty 36

Product Description
3M™ Performance Masking Tape 2380 was designed for industrial use where the best possible paint line is desired and drying conditions range from air dry to oven bake. Its smooth, strong, mini-crepe paper masking tape holds fast, removes easily and will give you great performance for most paint masking applications.

Among Our Greatest Crepe Tapes This highly versatile tape has all the features that are desirable for a high performance masking tape, such as strong adhesion, tough backing, excellent heat resistance and easy removal. It remains in place around corners, contours, and irregular surfaces to provide sharp paint lines in paint applications. 3M™ Performance Masking Tape 2380 has been laboratory tested on painted steel panels and found to remove cleanly for up to 30 minutes at bake temperatures up to 325°F/ 162°C. The adhesive bonds instantly to paper, metal, wood, and painted surfaces with reliable holding power that resists lifting and curling, essential for producing precise paint lines. 3M™ Performance Masking Tape 2380 also features one-piece removal and is sliver resistant under normal operating conditions.

Recommended Applications:
  • Industrial paint masking for specialty vehicle
  • Automotive, rail, marine and aerospace paint jobs
  • Paint masking for high temperature paint processes
  • Paint masking for custom
  • Two-tone and multiple color applications
What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface.

The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application. A masking tape should specify what surfaces it will stick to and the interval over which it will remove cleanly. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, sealing, temporary repairs, lane marking, splicing, and surface protection. A roll of masking tape is a basic toolbox or supply room item in construction, warehousing, military, shipping, automotive aftermarket, and general manufacturing.

PRICE
$558.00  Sold in packages of 36 / $15.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width15/16
Thickness7.2 mil
Tensile Strength28

Product Details

TypeHigh Performance
ColorBrown
Series2380
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity36
Manufacturers Part Number7000088414
Percent Elongation10
Brand3M