Tritan 3030 X 2 3/16, 2-3/16" x 4.3" 3030 Series Tapered Locking Steel Bushing, 2-3/16" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 3030 X 2 3/16, 2-3/16" x 4.3" 3030 Series Tapered Locking Steel Bushing, 2-3/16" Bore
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3 in |
| Locking Screw Size | 1/2" |
| Wrench Torque | 790 lb-ft |
| Bore Size | 2-3/16" |
| Key Way | 1/2 in |
| Diameter | 4.3 in |
Product Details
| Type | Finished Bore |
| Series | 3030 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 3030 X 2 3/16 |
| Brand | Tritan |