Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797540

MPN #: 2015-PLAIN

80/20 2015-PLAIN 1010 End Cap, Plain, 1" x 1" x 1/8", Black

Product Description
80/20 2015-PLAIN 1010 End Cap, Plain, 1" x 1" x 1/8", Black

Features:
  • Compatible with 10 and 15 Series T-slotted profiles
  • Can be mounted with 1/4-20 or 5/16-18 screws or self-tapping screws.
  • Made of molded black ABS with white screenprinted logo or plain black
  • The finishing touch for your project
  • Available in red, blue, yellow and gray


PRICE
$2.55

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1 in
Height1/8 in
Size1" x 1" x 1/8"

Product Details

TypeEnd Cap
Finish TypeSmooth
MaterialABS
DescriptionEnd Cap
Series10 Series
Manufacturers Part Number2015-PLAIN
Brand80/20 Inc