80/20® Quick Frame Series End Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Quick Frame end cap adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup.
PRICE
$2.22
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Height | 1-1/16 in |
Product Details
| Type | End Cap |
| Material | Plastic |
| Series | Quick Frame |
| Manufacturers Part Number | 9210 |
| Brand | 80/20 Inc |