Clearance
x

Take 15% off your entire order!

Offer applied at checkout

GreenWorks® 20292AZ G-MAX 40V 12" Cordless Chainsaw (Bare Tool Only)

GreenWorks® 20292AZ G-MAX 40V 12" Cordless Chainsaw (Bare Tool Only)

Item #: WBB1573647

(7)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GreenWorks® 2000102 G-24 10" Cordless 24V Chainsaw (Bare Tool Only)

GreenWorks® 2000102 G-24 10" Cordless 24V Chainsaw (Bare Tool Only)

Silky 177-02-03 Replacement Blade For Hayauchi

Silky 177-02-03 Replacement Blade For Hayauchi

6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

Ames True Temper® J6 6 Cubic Foot Steel Medium Duty Wheelbarrow

Ames True Temper® J6 6 Cubic Foot Steel Medium Duty Wheelbarrow

GreenWorks® 20292 G-MAX 12" Cordless Chainsaw

GreenWorks® 20292AZ G-MAX 40V 12-inch Cordless Chainsaw, Tool Only Model.

This 40V Lithium-Ion chainsaw features a 12 in. bar and chain chain brake, and tool-less chain tensioning. No gasoline, no pull cord, no spark plug, no maintenance! This chainsaw will serve your needs whether it is yard clean up, or storm clean up. Battery and Charger sold separately.

  • 12 in. bar and chain, perfect for cutting branches and limbs with ease
  • Tool-less chain tensioning for quick adjustments so you can get back to the task at hand
  • Automatic oiler applies oil to the bar and chain to ensure durability and extend the life of the chain
  • Translucent oil tank for clear view of oil level
  • Compatible with GreenWorks G-MAX 40V Li-Ion System for higher efficiency and longer run time with an assortment of tools to complete your yard work
  • Battery and Charger sold separately

Weights & Dimensions

  • Chain Pitch 3/8 in
  • Chain Size 12 in
  • Max Cut Diameter 12 in
  • Blade Length 12 in
  • Bar Length 12 in

Product Details

  • Number of Batteries Included 0
  • Voltage 40 V
  • Kit No
  • Battery System G-MAX
  • Battery Included No
  • Charger Included No
  • Includes Bare Tool Only
  • Type Chain Saw
  • Corded/Cordless Cordless
  • Engine/Motor Type Electric (Battery)
  • Brand GreenWorks
  • Start Type Trigger
  • Style Handheld
  • Manufacturers Part Number 20292AZ
  • Number of Batteries Required 1

Warranty

  • Warranty 4 yr

Compliance & Certifications

  • California Emission Compliant Yes
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2020

    Best Money Spent
    Your review:
    Cuts fast and easy to use.Just what i needed after Hurricane Laura.
  • Reviewer: Anonymous

    Date: March 13, 2020

    Works great
    Your review:
    No issues, it does exactly what we bought it for, which is clearing out brush usually of 3 " to 4" diameter and works fine, ask me in a year if I'm still happy with it, we have only been using it for less than a month, so far so good.
  • Reviewer: Anonymous

    Date: October 20, 2018

    Very handy
    Your review:
    Great addition to my other Greenworks tools. Used this saw for the first time the other day. Took down 6-7 4"-6" trees, cut them to carrying size and still had battery life left. It went longer than me. No gas, no cord, no starting issues, all good as far as I can see.
  • Reviewer: Anonymous

    Date: October 20, 2018

    Very handy
    Your review:
    Great addition to my other Greenworks tools. Used this saw for the first time the other day. Took down 6-7 4"-6" trees, cut them to carrying size and still had battery life left. It went longer than me. No gas, no cord, no starting issues, all good as far as I can see.
  • Reviewer: Anonymous

    Date: August 10, 2018

    SO FUN!!!!
    Your review:
    I'm 74 years old and needed to trim Lilac Trees...so I ordered this chainsaw (I have 4 other Greenworks Tools and love love them. It's so fun and easy to use. Greenworks makes the best products.
  • Reviewer: Anonymous

    Date: July 20, 2018

    Little saw cuts big wood
    Your review:
    Using a 2AH battery makes this a one hand climbing saw. The 4AH lets this saw cut for hours. All Greenworks saws cut great, this one is no exception, just smaller & lighter. Easy see oil tank with self oiler. Easy quick no tool chain tensioner.
  • Reviewer: Anonymous

    Date: May 29, 2018

    I have 7 Greenworks products
    Your review:
    I have purchased 7 Greenworks products and a totally satisfied with all of them. Every one of them do exactly what I want it to do and are so easy to use. Great time on batteries and light and easy to work.
Product Q & A

There are no questions for this product.

Warranty

This product has a 48-month manufacturer's limited warranty for parts and a 48-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GreenWorks® 20292AZ G-MAX 40V 12" Cordless Chainsaw (Bare Tool Only)

GreenWorks® 20292AZ G-MAX 40V 12" Cordless Chainsaw (Bare Tool Only)

Item #: WBB1573647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant