Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192628

MPN #: PCS160H

PRORUN® 60V 16" Brushless Chainsaw, 5 Ah Battery & Charger

Product Description
The PRORUN® PCS160H 60V 16-inch Chainsaw is built for efficiency and performance with the power you need to handle heavy-duty storm clean-up, tree felling, and firewood cutting. Powered by a high-efficiency brushless direct-drive motor that delivers fast cutting speed, higher torque, low vibrations, and an extended motor life. Features a 16-inch low-kickback Oregon bar and chain that delivers clean, quick, and smooth cuts on all types of wood. The lightweight and ergonomically balanced, over-handle design features a variable-speed trigger to deliver superior user control and increased run time for maximum productivity. Designed with chain kickback brake for additional safety and control, and an anti-vibration handle system to provide user comfort and reduce fatigue. Keep jobs moving with pro-style external chain tensioning and automatic oiler that insures that the bar and chain stay well lubricated. Engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.

Features:
  • 60V Power: Hyper-efficient brushless motor delivers commercial-grade torque and lifespan
  • Runtime: Cuts through 4 × 4 oak up to 200 times per charge with included 5.0 Ah battery
  • Professional: 16" Oregon bar & chain with 32" cut capacity delivers low kick-back, low profile, and effortless cuts
  • Performance: Delivers performance equivalent to 40cc 2.0 HP gas chainsaw
  • Rapid Response: Throttle instantly engages drive to deliver full power on demand
  • Side Access Chain Tensioner: External chain tensioning screw provides quick access and minimizes downtime
  • Kickback Brake: Equipped with manual and inertial chain brakes for added safety and control
  • Auto Oiling: Translucent oil window enables quick check of reservoir level
  • Balance: Ergonomic design weighs under 12 lbs. fully assembled, maximizing comfort and minimizing fatigue
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)


PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length16 in
Chain Size16 in
Blade Length16 in
Max Cut Diameter16 in

Product Details

TypeChain Saw
Corded/CordlessCordless
ColorRed
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage60 V
DescriptionBrushless Cordless Chainsaw
Package Quantity1
Manufacturers Part NumberPCS160H
Charger IncludedYes
Engine/Motor TypeBrushless
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr

Compliance & Certifications

California Emission CompliantYes