- 10" Bar and Chain. High Performance 1/4" Chain For Quick Cutting .
- Brushless Motor Provides More Torque, Quiet Operation, and Longer Life .
- Automatic Oiler Applies Oil To The Bar and Chain For Continuous Lubrication .
- (Replacement Chain: 2937002). Use Greenworks GWSH0 Chainsaw Safety Helmet For Added Protection .
- (1) 2Ah battery and charger included .
GreenWorks® 1400202 PS80L210 80V Pro Series 10" Pole Saw Kit W/ 2.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 10 in |
| Chain Size | 10 in |
| Blade Length | 10 in |
| Pole Length (Fully Extended Tool) | 96 in |
| Max Cut Diameter | 10 in |
Product Details
| Type | Pole Saw |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PRO |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 80 V |
| Manufacturers Part Number | 1400202 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| California Emission Compliant | Yes |