Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192627

MPN #: PCS420C

PRORUN® 42.0cc 18" Gas Powered 2-Cycle Commercial Chainsaw

Product Description
PRORUN® is a vertically integrated outdoor power equipment manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN® equipment is built for power and reliability.

Features:
  • Power: Commercial-grade 42cc full-crank engine
  • Professional: Equipped with an 18-in PRO Oregon bar & chain
  • Reliability: Full aluminum crankcase for unmatched durability
  • Easy Start: Spring-assisted pull handle minimizes startup effort
  • Automatic Oiling: Lubrication system reduces wear and maintenance
  • Design: Fuel Level window to monitor fuel while working
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)
  • Contents: Chainsaw, Scabbard, Scrench Multi Tool, File


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length18 in
Chain Size18 in
Blade Length18 in
Max Cut Diameter18 in

Product Details

TypeChain Saw
ColorBlack
Batteries IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Commercial Chainsaw
Package Quantity1
Manufacturers Part NumberPCS420C
Charger IncludedNo
Engine/Motor Type42.0cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo