Ansell HyFlex® Foam Nitrile Coated Gloves, XS, 1-Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
The foam coating on HyFlex® 11-800 gloves provides more breathability that extends workers' comfort. The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease. The improved coating offers improved grip in dry and slightly oily environments along with an extended durability compared to its previous formulation. Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel. Tailored fit at the base of the pinky finger better matches natural hand contours. Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system. No transfer of silicone contaminants to metal parts prior to painting. Industries: Automotive, Chemical, Machinery and Equipment and Metal Fabrication.
PRICE
$59.76 Sold in packages of 12 / $4.98 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XS |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | White |
| For Use With | Dry/Light Oil |
| Coating Coverage | Palm & Fingers |
| Material | Nitrile |
| Anti Static | Yes |
| Usage | Durable Goods Assembly, Small Parts Handling |
| Description | HyFlex® Nitrile Coated Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-800-6 |
| Lining Material | Nylon |
| Coating Material | Foam Nitrile |
| Brand | Ansell |
Compliance & Certifications
| ANSI Abrasion | A3 |