x

Take 15% off your entire order!

Offer applied at checkout

SANI-LAV® 2072 Stainless Steel Fork

SANI-LAV® 2072 Stainless Steel Fork

Item #: WBB2228623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $203.95

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SANI-LAV® 2072 Stainless Steel Fork

Certified NSF/ANSI Standard 2 Food Equipment. Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.

  • BRAND Sani-Lav
  • DESCRIPTION Stainless Steel Fork
  • MANUFACTURERS PART NUMBER 2072
  • WEIGHT LBS. 4
  • TINES 5
  • TINE SPACING INCHES 1-1/2
  • TINE LENGTH INCHES 8-1/2
  • COLOR Silver
  • HANDLE LENGTH INCHES 35-1/2
  • LENGTH INCHES 44
  • WIDTH INCHES 8-1/4
  • HEIGHT INCHES 2
  • APPROVALS OR CERTIFICATIONS NSF/ANSI Standard 2 Food Equipment
  • CONSTRUCTION 304 Stainless Steel
  • WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SANI-LAV® 2072 Stainless Steel Fork

SANI-LAV® 2072 Stainless Steel Fork

Item #: WBB2228623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant