Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12-1/2 in |
Product Details
| Manufacturers Part Number | NC-PS1 |
| Material | Nylon |
| Package Quantity | 24 |
| Description | Pasta Fork |
| Brand | Winco |
Related Products
Edlund's "old Reliable." our original manual can openers have an improved finish and a rust-resistant arbor, a plastic bushing for lower turning force and easier opening, this can opener comes without the base. Features: Plated base with plastic insert Rust resistant arbor Convenient table style Tempered steel reversible knife Tough cast iron construction Bright plated finish Opens most can shapes/sizes All parts replaceable Made in the USA NSF Certified
For the very highest standard in food safety and sanitation, the S-11C manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. NSF Certified. Features: Stainless ...
SANI-LAV® 2076R Reinforced Drag Fork Reinforced with a stainless steel plate welded across the tines for rigidity. Certified NSF/ANSI Standard 2 Food Equipment Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure ...
For the very highest standard in food safety and sanitation, the S-11 manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. Features: Stainless steel ...
Integrated Cooling Fins – Provides 5% more surface area for faster cooling of food from the inside-out, minimizing time-temperature abuse and bacterial growth Patented Fill-Rite Design – Eliminates over-filling when pre-freezing Durable Polycarbonate – Smooth, durable exterior reduces food waste and is dishwasher safe Gasket and Threads – Engineered to create a tight seal within the cap Handle Location – Reduces the risk of burns and prevents contact with food area