EPDM seal for superior performance over mechanical bellows. Universal design replaces flow switches by Mcdonnell Miller, Penn, Taco, Potter, Watts and others. Single pole double throw switch for operating signal devices, motors, alarms, metering devices and heating units. Includes four heavy duty stainless steel paddles. Two 7/8" electrical knock-outs for 1/2" conduit. For use on 1" to 6" diameter pipe. 1" Npt pipe connection. Made in the USA.
Safgard™ Model FS200 Liquid Flow Switch
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ Model FS204 Liquid Flow Switch
EPDM seal for superior performance over mechanical bellows. Universal design replaces flow switches by Mcdonnell Miller, Penn, Taco, Potter, Watts and others. Single pole double throw switch for operating signal devices, motors, alarms, metering devices and heating units. Includes four heavy duty stainless steel paddles. Two 7/8" electrical knock-outs for 1/2" conduit. For use on 1" to 6" diameter pipe. 1" Npt pipe connection. Made in the USA.
Click For Instructions
EPDM seal for superior performance over mechanical bellows. Universal design replaces flow switches by Mcdonnell Miller, Penn, Taco, Potter, Watts and others. Single pole double throw switch for operating signal devices, motors, alarms, metering devices and heating units. Includes four heavy duty stainless steel paddles. Two 7/8" electrical knock-outs for 1/2" conduit. For use on 1" to 6" diameter pipe. 1" Npt pipe connection. Made in the USA.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 5-4/5 in |
| Height | 13-1/2 in |
| Weight | 3 lbs |
Product Details
| Max Fluid Temperature | 250°F (121°C) °F |
| Color | Black |
| For Use With | 1" to 6" pipe sizes |
| Min Fluid Temperature | 32°F (0°C) |
| Manufacturers Part Number | FS200 |
| Enclosure | NEMA 1 General Purpose |
| Brand | Hydrolevel |
| Max Pressure | 160 psi |
Warranty
| Warranty | 1 yr |