Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bell & Gossett

Model # :WBB46875

MPN #: 1BN328

Bell & Gossett HFT-60 Hydronic Heating Expansion Tank 1BN328 - 7.6 Gallons

Product Description
The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems.

Features:
  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi
PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height23 in
Pipe Size1/2 in
Connection Size1/2 in
Max Accepted Volume Gallons2.5 gal
Diameter11 in

Product Details

Tank Volume7.6 gal
ColorRed
Pressure100 psi
Diaphragm MaterialHeavy Duty Butyl Rubber
MaterialSteel
Max Operating Temperature240 °F
Manufacturers Part Number1BN328
Respirator Connection Type1/2" NPTM
Housing MaterialCarbon Steel
BrandBell & Gossett