Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K
T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Has a 2900 Lumen package. Lamps are available in a variety of light colors.
T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Has a 2900 Lumen package. Lamps are available in a variety of light colors.
PRICE
$208.00 Sold in packages of 40 / $5.20 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-13/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 85 |
| Wattage | 28 W |
| Lamp Code | FP28/835/ECO |
| Package Quantity | 40 |
| Manufacturers Part Number | 20901 |
| Lumens | 2900 |
| Shape | T5 Tube |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Base | G5 |