- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Sylvania 21671 FBO32/841/6/ECO Fluor. T8 U-Bend (6") Lamp w/ Medium Bi-Pin, 32W, 2850 Lumens, 4100K - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania Fluorescent Lamps
PRICE
$268.00 Sold in packages of 16 / $16.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 6 in |
| Height | 1-1/8 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1-1/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | FB32T8/TL841/6 ALTO 20PK |
| Wattage | 32 W |
| Lamp Code | FBO32/841/6/ECO |
| Voltage | 120 V |
| Package Quantity | 16 |
| Manufacturers Part Number | 21671 |
| Lumens | 2850 |
| Shape | T8 U-Bend |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Base | G13 |
| GE Lamp Code | F32T8/SPX41/U/6 |