Osram Sylvania Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | Med Bi-Pin (G13) |
Product Details
| Phillips Lamp Code | FB32T8/TL835/6 ALTO 20PK |
| Lamp Code | FBO32/835/6/ECO |
| Wattage | 32 W |
| Color Temperature | 3500 K |
| Package Quantity | 16 |
| Manufacturers Part Number | 21670 |
| Lumens | 2850 |
| Brand | Sylvania |
Compliance & Certifications
| GE Lamp Code | F32T8/SPX35/U/6 |
| ANSI Base | G13 |