x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 20C-CW-PB Wrap Around, 5"x20", 2-3/8"Backset, Polish Brass

Don Jo 20C-CW-PB Wrap Around, 5"x20", 2-3/8"Backset, Polish Brass

Item #: WBB1724038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.75 up to 2% OFF

Minimum Quantity: 2

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 20C-CW-PB Wrap Around, 5"x20", 2-3/8"Backset, Polish Brass

Don-Jo Mfg Wrap Around Polished Brass.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 20C-CW-PB
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around
  • BRAND Don-Jo
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Brass
  • BACKSET INCHES 2-3/8
  • COLOR FINISH Polished Brass
  • GAUGE 22 (.032)
  • HEIGHT INCHES 20
  • DOOR SIZE INCHES 1-3/4
  • WIDTH INCHES 1-3/4
  • DEPTH INCHES 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 20-CW-PB Wrap Around, 5"x20", 2-3/4"Backset, Polish Brass

Item #: B1724069

Not Yet Rated

Usually ships in 10 to 13 days

$47.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 20C-CW-PB Wrap Around, 5"x20", 2-3/8"Backset, Polish Brass

Don Jo 20C-CW-PB Wrap Around, 5"x20", 2-3/8"Backset, Polish Brass

Item #: WBB1724038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant