Ampad® 20lb Quad Pad w/8 Squares/inch 22005, 8-1/2" x 11", White, 50 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Quality paper printed on both sides. Lines won't smudge or reproduce.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Graph Paper |
| Package Quantity | 50 Sheets/Pad |
| Description | Quadrille Pad w/8 Squares/inch |
| Color | White |
| Manufacturers Part Number | 22005 |
| Paper Type | Filler & Graph Paper |
| Brand | Ampad |