Esselte® Evidence Glue Top Scratch Pads, 3" x 5", White, 100 Sheets/Pad, 12 Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Glue-top scratch pad features unruled, white paper, secured at the top with latex gum adhesive.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
Product Details
| Sheets | 100 |
| Type | Graphing/Sketching Pad |
| Color | White |
| Binding Type | Glued |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Ruling | Unruled |
| Pads | 12 |
| Description | Evidence Scratch Pad |
| Package Quantity | 100 Sheets/Pad, 12 Pads/Pack |
| Brand | Esselte |