- Standard use applications
- Part of the Spilfyter® preferred products program
- Absorbs oil from water or land while repelling water
- Floats on water to absorb oil spills
- Dimple bonded for strength
- Vertically perforated for a customized fit
- Standard oil-only sorbents are white in color, which creates a high-contrast when used with hydrocarbons and other oil-based liquids & fluids
- Place under oil leaks and around machines
- Use as a rag for quick wipe-ups
- Bonded: Yes
- Construction: Single-ply meltblown polypropylene
Model # :WBB3177644
MPN #: DB-75
Spilfyter® Oil Only Single-Ply Pad, Premium Weight, 16"W x 18"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
Product Details
| Package Quantity | 100/Box |
| Description | Single-Ply Premium Weight |
| Fluids Absorbed | Oil- Only |
| Manufacturers Part Number | DB-75 |
| Container Type | Box |
| Capacity/Absorption Gallons | 27 gal gal |