Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3230786

MPN #: G3241

Ingersoll Rand® 20V Cordless Adhesive Remover, 4" Pad, 3700 RPM, 1 Eraser Pad, Bare Tool

Product Description
The G3241 Adhesive Remover transforms everyday adhesive removal tasks with a 20V cordless design built for professional use. Tackle a variety of adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat. The G3241's patent-pending design provides a dual speed selector with a low-speed mode which reduces heat buildup, protecting surfaces from yellowing or hazing, while the high-speed setting efficiently handles tougher adhesives like dual-sided tape or wheel weight adhesive. A 20V brushless motor drives more consistent performance under load compared to pneumatic tools, enabling faster material removal with less effort and wheel wear. Kitted with Ingersoll Rand's premium 4" eraser wheel which is tough on stubborn adhesives, dual sided tape, and decals but forgiving on painted surfaces. Unlike aftermarket straight shank wheels, the 5/16"-24 threaded spindle wheel interface eliminates wheel slippage for more efficient adhesive removal. The integrated, 20 lumen LED light illuminates the workspace, reducing the risk of damage from excessive buffing. Prevent paint scratches from hoses or cords with the cordless G3241 Adhesive Remover. Its compact design with angled battery interface keeps the tool clear from painted surfaces and offers frustration free mobility around the work area. The slim body construction provides added reach in confined spaces, quickly removing wheel weight adhesive without removing the tire from the balancer.

Features:
  • Noisy, vibrating pneumatic tools can cause discomfort and fatigue during extended use. The G3241 Adhesive Remover's cordless design is up to 20% quieter and up to 50% less vibration than traditional air tools
  • The slim, ergonomic design features a lever throttle that recesses into the handle for maximum control and comfort during operation. Ditch the air hose for a smoother, quieter experience on the G3241 Adhesive Remover without sacrificing productivity or job quality
  • Eliminate the risk of workplace hazards like air hose trips
  • Compatible with all Ingersoll Rand IQV20 Batteries


PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8
Width3-1/8 in
Height4-11/16 in
Weight3 lbs
Size4 in
Pad Size4 in

Product Details

Battery TypeLithium-Ion
RPM3700 rpm
TypeCordless Adhesive Remover Tool
ColorGray/Black
Orbits/Min3700
Batteries IncludedNo
StyleBare Tool
Voltage20 V
Manufacturers Part NumberG3241
BrandIngersoll Rand

Warranty

Warranty3 Year Tool, 2 Year Battery, 3 Year Charger yr