Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224585

MPN #: DCK268P2

DeWalt® 20V MAX 2-Tool Combo Kit, Brushless Drywall Screw Gun/Impact Driver

Product Description
The DCF630 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. The DCF630's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and forefinger.

The DCF887B 20V MAX XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in dark spaces.

The DCB205 20V MAX XR® 5.0Ah Lithium Ion Battery Pack provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting

Includes:
  • (1) DCF630 20V MAX XR® Brushless Drywall Screwgun
  • (1) DCF887 20V MAX XR® Brushless 1/4 in. 3-Speed Impact Driver
  • (2) DCB205 20V MAX 5.0Ah Batterie
  • (2) Belt Clips
  • (1) Charger
  • (1) Kit Bag


PRICE
$539.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage20 V
IncludesScrew Gun , 1/4" Impact Driver, 5.0Ah Batteries, Belt Clips, Charger, Kit Bag
ColorYellow/Black
Manufacturers Part NumberDCK268P2
Number of Tools in Kit2
Number of Tools2
BrandDeWalt