Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224586

MPN #: DCK303P2

DeWalt® 20V MAX 3-Tool Combo Kit, Brushless Drywall Screw Gun/Cut-Out Tool/Impact Driver

Product Description
The DCK303P2 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. Four dedicated tool modes enable operation of the screwgun in Trigger Mode (High Speed), Trigger Mode (Low Speed), Push Start Mode, and Lock-On Mode. A top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes. The DCK303P2's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and forefinger.

Includes:
  • (1) DCF630 20V MAX XR® Brushless Drywall Screw gun
  • (1) DCE555 20V MAX XR® Brushless Cut-Out Tool
  • (1) DCF887 20V MAX XR® Brushless 1/4 in. 3-Speed Impact Driver
  • (2) DCB205 20V MAX 5.0 Ah Batteries
  • (3) Belt Clips
  • (1) 1/8 in. Collet
  • (1) 1/4 in. Collet
  • (1) 1/8 in. Multi-Material Cut-Out Bit
  • (1) 1/8 in. Drywall Guide Point Bit
  • (1) Charger
  • (1) Kitbag


PRICE
$719.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage20 V
IncludesScrew Gun, Cut-Out Tool, Impact Driver, Batteries, Belt Clips, 1/8" Collet
ColorYellow/Black
Manufacturers Part NumberDCK303P2
Number of Tools in Kit3
Number of Tools3
BrandDeWalt