Includes:
- DCD806 20V MAX XR® Brushless Cordless 1/2 in. Hammer Drill
- DCF860 20V MAX XR® Cordless Impact Driver
- (1) DCB2104 DEWALT POWERPACK 4Ah Batteries
- (1) DCBP034 POWERSTACK 20V Lithium-Ion 5.0Ah Battery Pack
- (1) Charger
- (1) Contractor Bag
Product Details
| Battery Type | Lithium-Ion |
| Style | Kit |
| Type | Combo Kit |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | 1/2" Hammer Drill, Impact Driver, 4Ah Battery, 5.0Ah Battery Pack, Charger |
| Color | Yellow/Black |
| Manufacturers Part Number | DCK251E1QQ1 |
| Number of Tools in Kit | 2 |
| Number of Tools | 2 |
| Brand | DeWalt |