Dewalt 20V MAX* XR 1/2" Drill/Driver Kit with 5AH Flexvolt Battery
Write a Review
|
Questions & Answers (0)
Product Description
Take on a wide range of demanding applications with the 20V MAX* XR® brushless cordless 1/2 in. Drill/driver, equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps maximize control on demanding jobs. Featuring a high-speed transmission and variable speed trigger with 2 speed settings, this drill/driver delivers professional level performance. Work confidently with a 1/2 in. Metal ratcheting chuck and illuminate dim work areas with an integrated 3-position LED. As a part of our best performing line of 20V MAX* power tools and batteries, this XR® drill/driver kit includes 1 DCBP520 DEWALT® 5ah POWERSTACK battery to help you maximize productivity on tough jobs.
Help Maximize Control - Power drill cordless is equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive. The red LED indicator on power drill cordless illuminates when the ANTI-ROTATION system is engaged Professional Performance - Complete jobs with top level speed, control, and precision with a high-speed transmission and variable speed trigger electric drill featuring 2 settings (no load 0-650/0-2,000 RPM) Bright LED Worklight - Illuminate dim work areas with an adjustable, 3-position LED featuring 70 lumens and auto-shutoff function High Bit Retention - Work confidently with a 1/2-in Metal ratcheting chuck that provides secure bit retention on the brushless drill TOOL CONNECT Chip-Ready - Featuring TOOL CONNECT Chip-Ready functionality (DEWALT® chip sold separately) when paired with the DEWALT® site manager app that shows data on jobsite asset management and tool location DEWALT® cordless drill with battery and charger is part of our best performing line of 20V MAX* power tools and batteries - innovative power tools and batteries designed to deliver certainty for the world's toughest pros
PRICE
$295.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 650 / 2000 rpm |
| Type | Cordless |
| Number of Batteries | 1 |
| Number of Chargers Included | 1 |
| LED Light | Yes |
| Voltage | 18 V |
| Color | Yellow |
| Manufacturers Part Number | DCD801H1 |
| Brand | DeWalt |