Features
- Compact, lightweight design fits into tight areas
- Two speed transmission for optimal speed and torque control
- LED light provides visibility in dark areas
- Belt hook included for portability
Weights & Dimensions
| Weight | 3 lbs |
| Chuck Size | 3/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Number of Settings | 2 Speeds |
| Type | Cordless |
| Light | None |
| Chuck Type | Plastic |
| Speed Settings | 2 |
| Style | Right Angle |
| Voltage | 20 V |
| Includes | Belt Clip, Accessories |
| Number of Chargers Included | 0 |
| Manufacturers Part Number | DCD740B |
| Brand | DeWalt |
| Speed | 650 / 2000 ft/min |
Warranty
| Warranty | 3 yr |