Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224532

MPN #: DCF860B

DeWalt® 20V MAX XR® 1/4" 3-Speed Brushless High Torque Impact Driver Tool Only

Product Description
This 20V MAX XR® 3-Speed High Torque Impact Driver is engineered for the demands of the pro with a max torque of 2,500 in-lbs., making it our highest torque impact driver . Maximize productivity with up to 63% faster driving, a no-load speed of 0-3,800 RPM, 9 built-in LEDs, and 3-speed mode select to power through tough jobs. Battery and charger sold separately.

Features:
  • Our Highest Torque Impact Driver - Take on tough jobs with up to 66% more torque
  • Pro-Level Control - Get precise performance with a variable speed trigger and 3-speed mode select. Speeds 1 and 2 are optimized to match the installation speeds of commonly used self-drilling and tapping screws. Refer to the impact driver manual and screw manufacturer instructions for proper installation
  • Built-In LEDS - 9 built-in LEDs and 20-minute work light setting provide additional illumination
  • 1/4 in. QUICK-CONNECT Hex Chuck - Conveniently work with compatible 1/4 in. quick-connect hex chuck
  • Simplify Asset Management - This TOOL CONNECT™ CHIP READY™ (chip sold separately) tool connects with the TOOL CONNECT™ Site Manager app to help you track and manage assets
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pro
Include:
  • (1) DCF860 20V MAX XR® 3-Speed High Torque 1/4 in. Impact Driver
  • (1) Belt Hook


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Weight2 lbs
Chuck Size1/4 in
Torque2500 lb-in

Product Details

Battery TypeLithium-Ion
TypeHigh Torque
Anvil TypeHex
StyleImpact Driver Drill
LED LightYes
Voltage20 V
Includes(1) DCF860 Impact Driver, (1) Belt Hook
Manufacturers Part NumberDCF860B
BrandDeWalt
SpeedVariable ft/min

Warranty

Warranty3 yr