Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB3220051

MPN #: DCF961B

DeWalt® 20V MAX XR® 1/2" Brushless High Torque Impact Wrench w/ Hog Ring Anvil, Tool Only

Product Description
Complete tough jobs utilizing the power of the 20V XR 1/2" High Torque Impact Wrench. Delivering 1,626 Nm of torque and 2,372 Nm of breakaway torque, up to 71% more than DCF899, making it ideal for heavy-duty fastening applications. After 4 seconds of impacting, the tool automatically provides an increase in power to aid in loosening stubborn fasteners. Other features such as Precision Wrench mode, to help prevent overtightening and fastener run-off, a 4-speed mode select to easily change speeds, and LED brightness are included to help maximize efficiency and productivity on the jobsite. Battery and charger sold separately.

Includes:
  • (1)DCF96120VMAX XR®1/2in.High-TorqueImpactWrench


See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/16
Weight8 lbs
Torque1750

Product Details

Battery TypeLithium-Ion
TypeCordless
Anvil TypeHog Ring
KitNo
Batteries IncludedNo
StyleHigh Torque
LED LightYes
Voltage20 V
Includes(1) DCF961 20V MAX XR 1/2" High-Torque Impact Wrench
Package Quantity1
Manufacturers Part NumberDCF961B
BrandDeWalt
Speed2000 ft/min

Warranty

Warranty3 yr