Milwaukee® M18 Brushless 1/2" High Torque Impact Wrench with Friction Ring, Bare Tool
|
Questions & Answers (0)
Product Description
Our M18 Brushless 1/2" High Torque Impact Wrench delivers faster driving speeds and increased productivity without the hassle of a cord. The brushless motor delivers 0-1,750 RPM & 2,000 IPM, optimized for driving lag bolts and concrete anchors on the jobsite. Paired with REDLINK technology and REDLITHIUM batteries, the Brushless High Torque will be able to drive (35) 6" x 1/2" lag bolts into pressure-treated lumber with a M18 XC 4.0 Battery. A 1/2" anvil with friction ring will allow users quick and easy socket changes and the onboard LED light will provide greater visibility on the jobsite. Up to 800 ft-lbs. of fastening torque & 1,200 ft-lbs. of nut busting torque. Brushless Motor delivers maximum power and long motor life
PRICE
$305.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 |
| Weight | 6 lbs |
| Torque | 800 |
Product Details
| Type | High Torque |
| Anvil Type | 1/2 |
| Style | High Torque |
| LED Light | Yes |
| Voltage | 18 V |
| Description | Impact Wrench with Friction Ring |
| Manufacturers Part Number | 2666-20 |
| Brand | Milwaukee |
| Speed | 0 - 1,750 ft/min |
Warranty
| Warranty | 5 yr |