DeWalt® 20V MAX XR® 1/2" Mid-Range Impact Wrench Kit with Hog Ring Anvil
|
Questions & Answers (0)
Product Description
When you need the perfect balance of high performance and size to get tough jobs done, use this new 20V MAX XR® Cordless 1/2 in. Mid-Range Impact Wrench with Hog Ring Anvil. This power tool delivers 600 ft-lbs of max fastening torque and 800 ft-lbs. of max breakaway torque for challenging projects. Designed to help prevent overtightening in forward, and run-off in reverse, the wrench integrates a Precision Wrench setting to help optimize user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This Impact Wrench brings high torque and weighs less than 4 lbs. (Tool only), making it ideal for pipe flanges, grooved couplings, tilt wall braces, wheel lugs, concrete anchor setting and many other applications where high torque is needed in compact spaces. Choose The Output Level Based On The Job - Control is in your hands with 4 speed settings and a variable speed trigger. Illuminate Dark Workspaces - Using the on-tool LED work light. Built For Comfortable Use - When working in tight spaces with compact and lightweight design.
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 |
| Weight | 8 lbs |
| Chuck Size | 1/2 in |
| Torque | 800 ft-lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Impact Wrench Combo Kit |
| Anvil Type | Hog Ring |
| Style | Impact Wrench |
| Number of Batteries | 1 |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | (1) DCF891 Impact Wrench, (1) DCB240 4.0Ah Battery, Charger, Kit Bag, Belt Clip |
| Number of Chargers Included | 1 |
| Manufacturers Part Number | DCF891Q1 |
| Brand | DeWalt |
| Speed | Variable ft/min |
Warranty
| Warranty | 3 yr |