Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169690

MPN #: 21-114L

Krowne 21-114L - Hose Adapter, 1/2" x 3/8" Male NPT

Product Description
Krowne 21-114L - Hose Adapter, 1/2" x 3/8" Male NPT, Low Lead

Features:

  • Krowne Hose Adapter
  • 1/2" x 3/8" Male NPT
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$30.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMale NPT Hose Adapter
MaterialBrass
DescriptionPre-Rinse Hose To 1/2" Npt Male Adapter
ColorSilver
Manufacturers Part Number21-114L
BrandKrowne

Compliance & Certifications

ADA CompliantYes