Krowne 22-620L - Replacement 0.5 GPM Aerator, 15/16 Male Thread
Write a Review
|
Questions & Answers (0)
Product Description
15/16 Male Thread - 0.5 GPM - Fits Most Swing Spouts
PRICE
$8.70
7
7
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 15/16 Male Thread Aerator |
| Material | Brass |
| Description | Male Thread Replacement Aerator 0.5 GPM |
| Color | Silver |
| Manufacturers Part Number | 22-620L |
| For Use With | Swing Spouts |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |