Krowne 21-133L - 44" Pre-Rinse Hose with Grip
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-133L - 44" Pre-Rinse Hose with Grip, Low Lead
Krowne Royal Series Pre-Rinse Hose 44" with Grip Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne Royal Series Pre-Rinse Hose 44" with Grip Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
PRICE
$98.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 44" Pre-Rinse Hose with Grip |
| Material | Brass |
| Description | Pre-Rinse Hose with Grip |
| Color | Silver |
| Manufacturers Part Number | 21-133L |
| For Use With | Pre-Rinse Faucet |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |