Features:
- Krowne Royal Series Single Hole Deck Base
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Details
| Type | Single Hole Deck Mount Pre-Rinse Base |
| Mounting Location | Deck |
| Material | Brass |
| Description | Single Hole Deck Mount Pre-Rinse Base |
| Color | Silver |
| Manufacturers Part Number | 21-202L |
| For Use With | Pre-Rinse unit |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |