- Color: Gray Handle
- Length: 96" | 8" Handle (Included In Overall Length)
- Includes: Handle & All Necessary Washers
- Lead Free: Y
Allpoints 1111207 Hose, Pre-Rinse, 96", Leadfree For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B-0096-H |
| Type | Faucet Parts |
| Material | Chrome Plated Brass/Thermoplastic/Stainless Steel |
| Description | Leadfree Pre-Rinse Hose |
| Brand | T&S Brass |