Krowne 21-429L - 8-1/2" Gooseneck Replacement Spout
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-429L - 8-1/2" Gooseneck Replacement Spout, Low Lead
Krowne Gooseneck Spout 8-1/2" Wide with T&S Adapter - Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne Gooseneck Spout 8-1/2" Wide with T&S Adapter - Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 8-1/2" Gooseneck Spout |
| Material | Brass |
| Description | Universal Replacement Spouts |
| Color | Silver |
| Manufacturers Part Number | 21-429L |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |