Krowne 21-442L - 6" Replacement Spout with Shut-Off Valve
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-442L - 6" Replacement Spout with Shut-Off Valve, Low Lead
6" Spout - Used on Pot Filler Faucets
6" Spout - Used on Pot Filler Faucets
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 6" Spout with Shut-Off Valve |
| Material | Brass |
| Description | Replacement Spout w/ Shut Off Valve |
| Color | Silver |
| Manufacturers Part Number | 21-442L |
| For Use With | Pot Filler Faucets |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |