Features:
- Adjustable 2-1/4" to 8 1/4" centers
- 3-1/2" Gooseneck Spout
- Ceramic cartridge valves
- Shut-off valve at end of spout
- Wall Mounting kit included
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Spout Reach | 3-1/2 in |
| Centers | 2-1/4 to 8-1/4 in |
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 15-625L |
| Faucet Valve Type | Gooseneck |
| Faucet Holes | 2 |
| Handle Style | Paddle |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |