- Krowne Spout on Pre-Rinse Body Adapter
- Rigid to Swing
- Low Lead Compliant
Krowne 21-110L - Rigid to Swing Adapter (Spout on Pre-Rinse Body)
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Rigid to Swing Adapter (Spout on Pre-Rinse Body) |
| Material | Brass |
| Description | Spout On Pre-Rinse Body Adapter |
| Color | Silver |
| Manufacturers Part Number | 21-110L |
| For Use With | Spout on Pre-Rinse Body |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |