Krowne 22-611L - Replacement 2.2 GPM Aerator for Extended Wok Faucets, 55/64-27 Female Thread
Write a Review
|
Questions & Answers (0)
Product Description
Fits Most Swing Spouts
PRICE
$8.30
9
9
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 2.2 GPM Aerator for Extended Wok Faucets, 55/64-27 Female Thread |
| Material | Brass |
| Description | Replacement Aerator For Extended Wok Faucet |
| Color | Silver |
| Manufacturers Part Number | 22-611L |
| For Use With | Swing Spouts |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |