Safco® Plastic Liner, 21 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Get your waste in line Rigid plastic construction. Fits all 21-gallon square receptacle bases.
Made in the USA.
Made in the USA.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 27-1/2 in |
Product Details
| Type | Trash Can Liner |
| Color | Black |
| Lid | No |
| Capacity | 21 gal |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 9668 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Safco |