Global Industrial
Model # :WB670211
Global Industrial Heavy Duty Black Trash Bags - 7 to 10 Gal, 0.9 Mil, 500 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Choose Global Industrial Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 0.90 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 24in. x 23in. for a superb fit into 7 to 10 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 50 bags each for a total of 500 bags per case.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 23 in |
| Weight Capacity | 40 lbs |
| Thickness | 0.9 mil |
Product Details
| Type | Heavy Duty |
| Capacity | 7 - 10 gal |
| Material | LLDPE |
| Package Quantity | 500 |
| Color | Black |
| Application | Sharp Objects, Heavy Refuse |
| Manufacturers Part Number | 670211 |
| Brand | Global Industrial |