Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head Cap Screws

47 Results
Flat Head Socket Cap Screws

Flat Head Socket Cap Screws

CompareImageMaterialSizeFinishLengthPackage QuantityCountry of OriginModel #Price
M3 x 0.5 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M3 x 0.5
Black Oxide
12 mm
100
Import
WBB2291516as low as

$13.50

Save $1.25 (8%)
M4 x 0.7 x 10mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M4 x 0.7
Stainless Steel
10 mm
100
Import
WBB2298630as low as

$19.50

Save $1.25 (6%)
M6 x 1.0 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M6 x 1.0
Stainless Steel
12 mm
100
Import
WBB2298810as low as

$43.95

Save $4.00 (8%)
M4 x 0.7 x 20mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M4 x 0.7
Black Oxide
20 mm
100
Import
WBB2291541as low as

$23.00

Save $1.95 (8%)
M8 x 1.25 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M8 x 1.25
Black Oxide
12 mm
100
Import
WBB2291270as low as

$42.95

Save $3.00 (7%)
M6 x 1.0 x 25mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
Stainless Steel
M6 x 1.0
Stainless Steel
25 mm
50
Import
WBB2298455as low as

$23.75

Save $2.20 (8%)
10-24 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 60044
Alloy Steel
#10-24
Black Oxide
1/2 in
100
Made in USA
Ships Same Day
WBB2199252
$11.25was $19.75
Save $8.50 (43%)
M4 x 0.7 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M4 x 0.7
Black Oxide
10 mm
100
Import
WBB2291513as low as

$16.00

Save $1.25 (7%)
M8 x 1.25 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M8 x 1.25
Black Oxide
25 mm
100
Import
WBB2291344as low as

$51.95

Save $3.00 (5%)
M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M6 x 1.0
Stainless Steel
20 mm
100
Import
WBB2298448as low as

$47.95

Save $3.00 (6%)
Showing 1-10 of 47 results