Hi-Run Trailer Tire Assembly ST225/75R15 10PR ST100 15X6 6-5.5 White Wheel (8SP)
Write a Review
|
Questions & Answers (0)
Product Description
Special trailer tire radial, heavy load capacity; excellent wear resistance; Excellent drainage and high-speed performance
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2830/2470 lbs |
| Weight | 49.4 lbs |
| Tire Size | ST225/75R15 in |
| Wheel Diameter | 15 in |
| Tread Depth (X/32) | 10 |
| Rim Size | 15 x 6 6-5.5 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Black |
| Max PSI | 80 psi |
| Tread Design | ST101 |
| Style | Trailer |
| Ply Rating | 10 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | ASR1205 |
| Tire Type | Trailer Tire Assembly |
| Brand | Hi-Run |
Warranty
| Warranty | 3 yr |