CoreTex® 21667 Maximum Strength Hand Lotion Bottle, 16oz, 1-Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Maximum Strength Hand & Body Lotion. Working outdoors for extended periods of time can make you skin dry, rough and raw. Replace moisture to severely damage dry skin with our silcone-free lotion. Leaves your skin soft and never greasy. Apply as often as needed. Contains Aloe Vera, Vitamins A & E, Ginseng and Tea Tree.
Priced Per Bottle
Priced Per Bottle
PRICE
$103.20 Sold in packages of 12 / $8.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
Product Details
| Type | Hand Lotion |
| Active Ingredients | Moisturizers |
| Package Type | Bottle |
| Package Quantity | 12 Bottles/Case |
| Description | Maximum Strength Hand Lotion |
| Series | Maximum Hand Lotion |
| Manufacturers Part Number | 21667 |
| Shelf Life | No Expiration |
| Form | Lotion |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | CoreTex |